Beli Stanley Knives di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- martor Safety Knives SECUNORM380Deskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-The blade is long and bends. It can be used by pressing it horizontally from sideways against the surface that comes in contact.atribut:
- Total Length: 170.5mm
- Compatible Replacement Blade: 79
- Blade thickness: 0.50mm
- Main Body Materials: Glass Fiber Reinforced Plastic
- Blade Materials: Alloy Tool Steel
- martor Safety Knives SECUPRO MERAKDeskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-One sheet of blade can be used for 4 sites.-Can be used comfortably by both right and left hands.atribut:
- Total Length: 128mm
- Compatible Replacement Blade: 92
- Blade thickness: 0.40mm
- Blade Materials: Alloy Tool Steel
- Main Body Materials: Aluminium (122001), Glass Fiber Reinforced Plastic (124001)
- martor Safety Knives SECUPRO625Deskripsi:-A highly safe high-end model of which the GS Mark certified, German-made, high quality blade automatically returns.-Can also be used by holding it in a backhand grip.-One sheet of blade can be used for 2 sites.atribut:
- Compatible Replacement Blade: 60099
- Main Body Materials: Aluminium
- Blade Materials: Alloy Tool Steel
- Blade Thickness (mm): 0.63
- Total Length (mm): 154
- martor Safety Knives TRAPEZOID BLADE 5232Deskripsi:
- martor Safety Knives SECUPRO MEGASAFEDeskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-The body is made of aluminum and hard to break. It is a cutter knife with a luxurious look.-One sheet of blade can be used for 2 sites.atribut:
- Total Length: 153mm
- Compatible Replacement Blade: 60099
- Blade thickness: 0.63mm
- Main Body Materials: Aluminium
- Blade Materials: Alloy Tool Steel
- BluePoint Utility KnivesDeskripsi:Utility KnifeLBUK1- Utility knife with 10 replacement blades in leatherpouch, both with Blue-Point logo- Convenience and good looks of a folding lock backknife with easily replaceable two notch razor blades- Folding lock back blade, hardwood h
- Senator Economy Heavy Duty Snap-Off Blade 8-Seg KnifeDeskripsi:Snap-off Blade 8 segment, 18mm heavy-duty. A range of knives with contoured moulded grips and steel slides that prevent blade slippage or case splitting and give the knife a smooth action. Snap-off blade knives have a blade locking mechanism in the thumb slide. Replacement blades available on request.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- Overall Length (mm): 225
- Blade Edge Type: Standard
- Handle Material: Plastic
- Blade Operation: Retractable
- Blade Material: Steel
- Reusability: Multiple Use/Replaceable Blades
- For use with: 8-Segment Standard Snap-Off Blades
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
- Knife Features: Auto-Lock Keyring Lanyard Fixing Loop
- Number of Segments: 8
- Hand Preference: Right/Left Hand
- Type: Safety Knife
- Blade Type: Rigid
- Blade Shape: Straight
- Handle Color: Blue
- Blade Dimensions: 100x18
- Tramontina Chef Knife PlenusDeskripsi:The Plenus line brings comfort and practicality together with items that have a light touch when serving and eating. In addition to a cheese kit, the line also offers flatware in five color options and knives for the most diverse types of cut. To do beautifully well every day. Package - Plenus 6inch Chef Knife Black (Blister)atribut:
- Color: Black
- TRUSCO Batu Asah DiamondDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Safety CutterDeskripsi:The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.atribut:
- Compatible Replacement Blade: XB108S, XB108F
- Blade Thickness (mm): 0.6
- Main Body Materials: ABS Resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 142
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA All Stainless Steel Safety KnifeDeskripsi:Safety cutter with consideration for hygiene with a cleanable all-stainless body for safe design where the blade automatically returns. Use magnetic stainless steel which is easy to react with metal detectors. The blade can be used back and forth. Acquired NSF certification.atribut:
- Total Length (mm): 134
- Compatible Replacement Blade: MSFB-10
- Blade Thickness (mm): 0.6
- Main Body Materials (Except Mechanical Spring): Stainless Steel
- Main Body Materials (Mechanical Spring): Stainless Steel
- Blade Width (mm): 17.5
- Blade Length (mm): 72
- Blade Materials: Stainless Steel
- Dimensions (Length L x Width W x Thickness) (mm): 134.5 x 21 x 13.5
Daftar Harga Stanley Knives Terbaru March 2026
| STANLEY Retractable Utility Knife | Rp63.900 |
| martor Safety Knives SECUNORM380 | Rp729.900 |
| martor Safety Knives SECUPRO MERAK | Rp589.900 |
| martor Safety Knives SECUPRO625 | Rp1.499.900 |
| martor Safety Knives TRAPEZOID BLADE 5232 | Rp239.900 |
| martor Safety Knives SECUPRO MEGASAFE | Rp1.299.900 |
| BluePoint Utility Knives | Rp98.900 |
| Senator Economy Heavy Duty Snap-Off Blade 8-Seg Knife | Rp30.900 |
| Tramontina Chef Knife Plenus | Rp57.900 |
| TRUSCO Batu Asah Diamond | Rp2.699.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





























































































































































/P102246320-1.jpg)